Buy more than* S$200* and get FREE SHIPPING

  • M6x1.0 Hand Tap Set

M6x1.0 Hand Tap Set EA829EB-6

by ESCO
Item.#
03634391
Mfr.#
EA829EB-6
Package Qty.
1PC
Ship pack of
1
17.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation
(Finish first / middle /) M6x1
Pitch (mm)
1
Width (mm)
4.5
Set Contents
3 pcs
Screw Diameter
M6
Overall Length (mm)
62
Material
SKS_2