Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap Set

Hand Tap Set EA829EB-8

by ESCO
Item.#
03634407
Mfr.#
EA829EB-8
Package Qty.
1PC
Ship pack of
1
29.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Contents
3 pcs
Pitch (mm)
1.25
Overall Length (mm)
70
Material
SKS_2
Screw Diameter
M8
Nominal Designation
(Finish first / middle /) M8x1.25
Width (mm)
5