Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 1/8W SKH Hand Tap Set

1/8W SKH Hand Tap Set EA829EH-1

by ESCO
Item.#
03634687
Mfr.#
EA829EH-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Quantity per Case
Three
Prepared Hole Drill Dimensions (mm)
2.6
Nominal Designation
1/8W40
Set Contents
During earlier on
Material
SKH
Pricision
JIS2class
Overall Length (mm)
46
ESCO Part Number
EA829EH-1