Buy more than* S$200* and get FREE SHIPPING

  • 1/8W SKH Hand Tap Set

1/8W SKH Hand Tap Set EA829EH-2

by ESCO
Item.#
03634705
Mfr.#
EA829EH-2
Package Qty.
1Set(3PC)
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Quantity per Case
Three
Nominal Dimension (inch)
1/4xW20
Specification
JIS1 class
Nominal Designation
1/4W20
Set Contents
Earlier, in, finishing
Material
SKH
Width (mm)
4.5
Prepared Hole Drill Dimensions (mm)
5.1
Overall Length (mm)
62
ESCO Part Number
EA829EH-2