Buy more than* S$200* and get FREE SHIPPING

  • (BSW) hexagonal dice

(BSW) hexagonal dice EA829MC-4

by ESCO
3.00 (1)
Item.#
03635021
Mfr.#
EA829MC-4
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Application
Thread correction, rust removing.
Subtense(mm)
15
Nominal Designation
1/4inchxW20
Material
SKS2
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair of whole thread section
3
From Japan
On 2014-06-11 12:24:13
I used it mounted on a 16 mm impact socket. I want a product that fixes hexagonal dice, which is hard to use Accessories I want explanation of handling method,
This review is about item#03635046.