Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • (BSW) hexagonal dice

(BSW) hexagonal dice EA829MC-9

by ESCO
3.00 (1)
Item.#
03635073
Mfr.#
EA829MC-9
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Nominal Designation
5/8inchxW11
Material
SKS2
Subtense(mm)
32
Application
Thread correction, rust removing.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair of whole thread section
3
From Japan
On 2014-06-11 12:24:13
I used it mounted on a 16 mm impact socket. I want a product that fixes hexagonal dice, which is hard to use Accessories I want explanation of handling method,
This review is about item#03635046.