Buy more than* S$200* and get FREE SHIPPING

  • NPT Tap

NPT Tap EA829NP-2

by ESCO
Item.#
03635231
Mfr.#
EA829NP-2
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Nominal Dimension
NPT 1/4x18
Shank Part Corner Width (mm)
9
Nominal Designation
NPT1/4x18
Overall Length (mm)
62
ESCO Part Number
EA829NP-2
Number of Chamfered Threads
18
Pilot Hole Diameter (phi mm)
11.1
Material
SKS2