Buy more than* S$200* and get FREE SHIPPING

  • 1/8 PT Pipe Tap

1/8 PT Pipe Tap EA829P-1

by ESCO
5.00 (1)
Item.#
03635265
Mfr.#
EA829P-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Material
SKS 2
Nominal Designation
1/8 "PTx28
Width (mm)
6
Specification
JIS3 class Taper screw thread for pipe
Overall Length (mm)
55
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic equipment
5
From Japan
On 2014-01-12 21:29:49
I finished it neatly and cleanly.
This review is about item#03635265.