Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Tap Die Set

Tap Die Set EA829VA

by ESCO
Item.#
03635326
Mfr.#
EA829VA
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Case Dimensions (Width x Depth x Height)(mm)
303x215x33
Material
High-carbon steel
Specification
A/F size 25mm
Material (case)
Plastic
ESCO Part Number
EA829VA
Set Contents
Hexagonal dice (Coarse): M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M7 x 1.0, M8 x 1.25, M9 x 1.25, M10 x 1.5, M12 x 1.5, M12 x 1.75, hexagonal dice (BSP): 1/8 inch x 28 tap (Coarse): M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M7 x 1.0, M8 x 1.25, M9 x 1.25, M1