Buy more than* S$200* and get FREE SHIPPING

  • Tap Die Set

Tap Die Set EA829VK-1

by ESCO
4.00 (2)
Item.#
03635362
Mfr.#
EA829VK-1
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Case Dimension (mm)
265x140x40
Set Contents
Dice: M3 x 0.5 M4 x 0.7 M4 x 0.75 M5 x 0.8 M5 x 0.9 M6 x 1.0 7 x 1.0 M8 x 1.0 M8 x 1.25 M9 x 1.0 M9 x 1.25 M10 x 1.25 M10 x 1.5 M11 x 1.5 M12 x 1.5 M12 x 1.75 1/8 "x 28 tap: M3 x 0.5 M4 x 0.7 M4 x 0.75 M5 x 0.8 M5 x
Weight (kg)
1.83
ESCO Part Number
EA829VK-1
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Correct thread thread, tap cutting
3
From Japan
On 2015-03-16 11:49:05
If it is another selling site, the box was broken as much as "special price sale items as a reality item due to box injury." Although the groove part of the dice handle was somewhat rusted, returned goods have been sent off because there is no problem in use. Oita, it is a commodity that the watchhouse's answering machine was long. Those who are interested are likely to buy at other sites. (I think that other sites are also direct manufacturers.)
Maintenance of cars
5
From Japan
On 2014-03-14 22:23:14
It was a bargain one set. It is enough if used as a hobby. After carefully examining, made by made in USA OEM manufacturer to snap ·
This review is about item#03635362.