Buy more than* S$200* and get FREE SHIPPING

  • Tap Die Set

Tap Die Set EA829WS

by ESCO
Item.#
03635432
Mfr.#
EA829WS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
709.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Case Dimensions (Width x Depth x Height)(mm)
154x190x31
Material
HSS
Specification
Metric coarse
Material (case)
Wooden
ESCO Part Number
EA829WS
Set Contents
Dice: M2 x 0.4, M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M5 x 0.8, M6 x 1.0 tap (two each): M2 x 0.4, M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M5 x 0.8, M6 x 1.0 dice handle tap handle