Buy more than* S$200* and get FREE SHIPPING

  • Professional Glass Cutter

Professional Glass Cutter

by ESCO
5.00 (2)
Item.#
03636123
Package Qty.
1PCC
Ship pack of
1
85.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Swivel
ESCO Part Number
EA845AB
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When cutting glass
5
From Japan
On 2016-12-17 22:42:51
I used a different manufacturer's oil cutter but purchased it because I used it for a long time and stopped running. There is only high price, sharpness outstanding, afterwards I wish I could use it for a long time. The way oil is exquisite. When I put oil in for the first time, it rushed to the cutting edge very easily and it got impatient. There is a cylindrical case of resin that can be stored stand up conveniently. As for improvement, I think that it is good if it is possible to change the angle of the part which is wanting to flatten the black resin part. When oil is added, the part of the blade with the blade part facing up and the oil remaining in the brass part does not completely hang, the oil attached to the part of the brass screw will come out and become dirty after tightening.
This review is about item#3636123.
Cutting of glass
5
From Japan
On 2014-05-23 14:01:12
It is short and easy to hold. It is easy to open a cap for putting oil. To expire. The case is nice. Cool.
This review is about item#03636123.