Buy more than* S$200* and get FREE SHIPPING

  • Glass Cutter

Glass Cutter EA845H

by ESCO
2.50 (2)
Item.#
03636403
Mfr.#
EA845H
Package Qty.
1PC
Ship pack of
1
12.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
135, 135
Weight (g)
About 100, About 100
ESCO Part Number
EA845H
Application
Ideal to cut common glass. Also possible to cut tiles., Ideal to cut common glass. Also possible to cut tiles., To cut the glass in general. You can cut tile with this
Sheet Thickness (mm)
3-10, 41708
Overall Length (mm)
132, 132
Material
(Body) nickel, (handle) tree, (blade) stainless steel alloy, (Body) nickel, (handle) tree, (blade) made of stainless steel alloy
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
It is for hobby.
1
From Japan
On 2013-08-25 19:42:44
For now, I can use it. But I do not know what the dial memory is for because there is no manual. Do you switch according to the thickness of the glass? I imagine, but there is a possibility of buying an amateur like me, so I want a brief explanation.
This review is about item#03636403.
Cut the glass
4
From Japan
On 2012-06-02 10:16:15
Because the decky mirror in the bathroom has changed color, I replaced it myself, but I bought it wastefully discarding. I put scratches on the ruler and broke straight when I got scratched with a rubber hammer. I succeeded in compacting by dividing it into 6 tone. However, since there is no instruction manual, it is unknown how to use 1st to 6th cutting edge. Because I ran out, I fulfilled my purpose, maybe there is no turnaround ...
This review is about item#03636403.