Buy more than* S$200* and get FREE SHIPPING

  • Tip Brush Cutter

Tip Brush Cutter EA898B-12

by ESCO
3.50 (2)
Item.#
03641425
Mfr.#
EA898B-12
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Weeds
Hole Diameter (phi mm)
25.4
Number of Blades
4
Blade Thickness (mm)
1.4
Diameter (phi mm)
230mm
ESCO Part Number
EA898B-12
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
It is good that you can pull the blade until the last obstacle.
4
From Japan
On 2016-10-02 13:41:15
Sharpness is also the best and maintenance is easy.
This review is about item#3641425.
Mowing
3
From Japan
On 2015-06-29 06:49:30
Is the blade looking a bit soft?
This review is about item#03641425.