Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2.7m Electric Lift

2.7m Electric Lift EA901A-27

by ESCO
5.00 (1)
Item.#
03642676
Mfr.#
EA901A-27
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2,909.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Motor (W)
700 (motorized)
Maximum Loading Capacity (kg)
82.5
Main Part Dimension (mm)
Folding time: 150x150 deployment: 990x990
Reach Capability (mm)
2700
Height (mm)
850 (at least)
Material
Body: Polypropylene Door: polycarbonate
Others
Tea purple red purple Pink Red orange yellow green blue sky blue
Wire Length (m)
Control wire: 2.7
Voltage (V) (50/60 Hz)
AC110
Cord Length (m)
2.7
Current (A)
8
Weight (kg)
Body / steel tray / styrene resin
ESCO Part Number
EA901A-27
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When lifting air conditioning equipment, indoor unit, outdoor unit etc.
5
From Japan
On 2016-12-05 06:54:20
It is easier to use without recoil than gas type. I wish I could move with frames.
This review is about item#31334266.