Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2m Aluminum Scaffolding Plank

2m Aluminum Scaffolding Plank EA905MC-2

by ESCO
Item.#
03644891
Mfr.#
EA905MC-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Support Points
2
Overall Length (m)
2
Width (mm)
240
Maximum Load (kgf)
120
Weight (kg)
3.8
Material
Aluminum alloy