Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial Hygiene Sandals

Antibacterial Hygiene Sandals EA910SG-2

by ESCO
4.33 (3)
Item.#
03646203
Mfr.#
EA910SG-2
Package Qty.
1PC
Ship pack of
1
17.87 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Size (cm)
L(26), L(26), L(26)
Color
Brown, Brown
Material
Soft foam vinyl chloride (P.V.C), Soft foam vinyl chloride (PVC)
Weight (g)
About 500, About 500
ESCO Part Number
EA910SG-2, EA910SG-2
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Indoor slipper
4
From Japan
On 2016-08-12 00:11:52
Although no particular problem at the moment, worry or not cured in winter.
This review is about item#03646221.
In and out of the kitchen
5
From Japan
On 2015-03-10 12:45:12
Was saved it arrived early. Hard to even slip in a wet location, easy to wear. By Could but pale moss green and khaki, was glad miscalculation match floor and color.
This review is about item#03646221.
It uses as sandals for the toilet.
4
From Japan
On 2013-03-08 13:43:02
It is good for health and can be washed with water.
This review is about item#03646221.