Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial Hygiene Sandals

Antibacterial Hygiene Sandals EA910SH-2

by ESCO
4.33 (3)
Item.#
03646212
Mfr.#
EA910SH-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size (cm)
L(26)
Color
Gold
Material
Soft foam vinyl chloride (PVC)
Weight (g)
About 500
ESCO Part Number
EA910SH-2
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Indoor slipper
4
From Japan
On 2016-08-12 00:11:52
Although no particular problem at the moment, worry or not cured in winter.
This review is about item#03646221.
In and out of the kitchen
5
From Japan
On 2015-03-10 12:45:12
Was saved it arrived early. Hard to even slip in a wet location, easy to wear. By Could but pale moss green and khaki, was glad miscalculation match floor and color.
This review is about item#03646221.
It uses as sandals for the toilet.
4
From Japan
On 2013-03-08 13:43:02
It is good for health and can be washed with water.
This review is about item#03646221.