Buy more than* S$200* and get FREE SHIPPING

  • 2.7x3.6m Flame-proof Curing Sheet

2.7x3.6m Flame-proof Curing Sheet EA911YB-2

by ESCO
5.00 (1)
Item.#
03646526
Mfr.#
EA911YB-2
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Nominal Dimensions (Wide x Long)(m)
2.7x3.6
Material
Polyester
Thickness (mm)
0.3
Specification
Fire Retardant Class 2 approved
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garage partition
5
From Japan
On 2017-10-10 22:00:14
Half-distrust We thought what kind of feeling I bought, but I'm very satisfied with a solid build.
This review is about item#3646526.