Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting Scissors, Stainless Steel

Cutting Scissors, Stainless Steel EA916HE-26

by ESCO
5.00 (4)
Item.#
03652485
Mfr.#
EA916HE-26
Package Qty.
1PC
Ship pack of
1
-
[x]
In stock
Now we ship to...
...see all
Item Feature
Material
(C) Special stainless steel, (handle) fiberglass reinforced polyamide resin
Overall Length (mm)
250
Blade Length (mm)
110
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Opening of pellet bag
5
From Japan
On 2017-03-06 16:59:25
It can also be cut well to cut polyethylene bags that are muffled.
This review is about item#3652485.
I use it when cutting cloth / leather.
5
From Japan
On 2015-10-14 16:33:02
After all the scissors with a little price are easy to clean! There is no doubt. Also, I will make a difference when dealing with myself. I treat it carefully and it seems to last long. Bought is a great correct answer.
This review is about item#3652476.
It is used for sample preparation used for measurement.
5
From Japan
On 2014-06-04 15:20:00
Because the price of cut paper was quite expensive, it was not accepted as personal belongings, but it was good that the price was quite cheap. I also decided to read and purchase a different review. The sharpness is fine. Even cloth may cut very hard cloth, so I think I did a good shopping.
This review is about item#3652476.
Cutting work of fabric. Especially it is used for attached cloth such as dye and dye glue.
5
From Japan
On 2011-06-06 12:14:50
Unlike regular shears, sharpness lasts for a long time and is useful. However, there is no sense of stability of the fingers in the specifications and it is a difficult point that the degree of fatigue is high. Please improve to the easy to hold "grip" that fits the shape of the finger (especially the thumb) when using it.
This review is about item#3652485.