Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Western Style Scissors

Western Style Scissors EA916HG-2

by ESCO
2.00 (1)
Item.#
03652521
Mfr.#
EA916HG-2
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (Blade)
Stainless
Overall Length (mm)
260
Blade Length (mm)
140
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Opening mail
2
From Japan
On 2015-08-06 11:58:10
It is difficult to handle because the engagement of the blade is caught from about 5 cm from the tip.
This review is about item#03652521.