Buy more than* S$200* and get FREE SHIPPING

  • Western Style Scissors

Western Style Scissors EA916HG-3

by ESCO
2.00 (1)
Item.#
03652537
Mfr.#
EA916HG-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
85.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Materials (Blade)
Stainless
Overall Length (mm)
350
Blade Length (mm)
225
ESCO Part Number
EA916HG-3
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Opening mail
2
From Japan
On 2015-08-06 11:58:10
It is difficult to handle because the engagement of the blade is caught from about 5 cm from the tip.
This review is about item#03652521.