Buy more than* S$200* and get FREE SHIPPING

  • Keyed Cable Locks

Keyed Cable Locks EA916ZC-21

by ESCO
4.00 (1)
Item.#
03653587
Mfr.#
EA916ZC-21
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
Screw Diameter (mm)
3.3
Overall Length (mm)
160
Rope Diameter (phi mm)
1.5
Weight (g)
3
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For silencer fall prevention
4
From Japan
On 2017-05-24 20:12:40
I purchase two for muffler's silencer fall prevention and connect it. I can not see a problem at the moment. As hope, I'd like some more variation in length.
This review is about item#3653587.