Buy more than* S$200* and get FREE SHIPPING

  • Keyed Cable Locks

Keyed Cable Locks EA916ZC-22

by ESCO
Item.#
03653596
Mfr.#
EA916ZC-22
Package Qty.
1PC
Ship pack of
1
1.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
Weight (g)
2
Rope Diameter (phi mm)
1
Screw Diameter (mm)
3
Overall Length (mm)
120