Buy more than* S$200* and get FREE SHIPPING

  • 76L Cooler Box
  • 76L Cooler Box
  • 76L Cooler Box

76L Cooler Box EA917AK-76

5.00 (2)
Item.#
03654034
Mfr.#
EA917AK-76
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inside Dimension (mm)
810x325x260
Outside Dimension (mm)
910x430x360
Material
Polypropylene
Capacity (L)
76
Weight (kg)
7.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
We are using the reunion activities.
5
From Japan
On 2016-10-18 16:40:26
It survives to be able to cool the drink of the adult number of high-capacity as desired. In the past that was two prepared you can do with one.
This review is about item#3654034.
Events stalls opening
5
From Japan
On 2015-08-13 15:16:23
Reasonable in the cold force also satisfied well.
This review is about item#03654034.