Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 40mm Work Belt

40mm Work Belt EA924-23

by ESCO
4.00 (1)
Item.#
03656947
Mfr.#
EA924-23
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Length (cm)
150
Color
Gray
Width (mm)
40mm
ESCO Part Number
EA924-23
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
machine
4
From Japan
On 2018-02-14 18:03:04
Because it is too long, the amount of cutting belts by adjusting the length is a long waste
This review is about item#3656913.