Buy more than* S$200* and get FREE SHIPPING

  • Watering Tube KIRIKO
  • Watering Tube KIRIKO
  • Watering Tube KIRIKO

Watering Tube KIRIKO 100

4.00 (1)
Item.#
03657483
Mfr.#
100
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General spraying
Uniformity of Watering (m)
100
Hole Pitch (mm)
25
Maximum Working Pressure (MPa)
0.1
Hole Diameter (phi mm)
0.2
Sprinkle Water Amount (L/m min)
0.2-0.8
Folding Width (mm)
50
Number of Holes
8 columns
Inner Diameter (phi mm)
31
Length (m)
100
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Irrigation (leaf surface)
4
From Japan
On 2016-04-06 21:10:06
It is used for leaf irrigation. Spray height is uniform and satisfaction is high. However, as a sprinkle tube in the upward direction, prevention of twist is now weaker. As a result, it is difficult to spray water uniformly on both sides.
This review is about item#03657492.