Buy more than* S$200* and get FREE SHIPPING

  • Watering Tube KIRIKO

Watering Tube KIRIKO -

Item.#
03657517
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
One side spraying (for fixing house pipe)
Uniformity of Watering (m)
100
Hole Pitch (mm)
80
Maximum Working Pressure (MPa)
0.2
Hole Diameter (phi mm)
0.4-0.7
Sprinkle Water Amount (L/m min)
0.8-2.4
Folding Width (mm)
62
Number of Holes
Four columns
Inner Diameter (phi mm)
38
Length (m)
100