Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Watering Tube KIRIKO

Watering Tube KIRIKO -

Item.#
03657526
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water Spray
Uniformity of Watering (m)
100
Hole Pitch (mm)
45
Maximum Working Pressure (MPa)
0.1
Hole Diameter (phi mm)
0.3-0.5
Sprinkle Water Amount (L/m min)
0.6-1.6
Folding Width (mm)
62
Number of Holes
10 columns
Inner Diameter (phi mm)
38
Length (m)
100