Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Watering Tube EVAFLOW
  • Watering Tube EVAFLOW
  • Watering Tube EVAFLOW

Watering Tube EVAFLOW -

4.00 (2)
Item.#
03657718
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General spraying
Uniformity of Watering (m)
70
Hole Pitch (mm)
25
Maximum Working Pressure (MPa)
0.1
Hole Diameter (phi mm)
0.2
Sprinkle Water Amount (L/m min)
0.2-0.4
Folding Width (mm)
42
Number of Holes
8 columns
Inner Diameter (phi mm)
20
Length (m)
100
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Watering & watering in vegetable garden multi
4
From Japan
On 2018-05-29 22:54:51
The length can be set arbitrarily and it worked well with normal water pressure. If you could enhance the optional parts, it was five stars.
This review is about item#3657718.
As a sprinkler at the production site
4
From Japan
On 2017-06-04 20:03:46
I'm happy to be able to purchase one volume unit. Regardless of the quality of the product, you can trust.
This review is about item#3657718.