Buy more than* S$200* and get FREE SHIPPING

  • Watering Tube EVAFLOW

Watering Tube EVAFLOW -

5.00 (1)
Item.#
03657727
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General spraying
Uniformity of Watering (m)
100
Hole Pitch (mm)
40
Maximum Working Pressure (MPa)
0.1
Hole Diameter (phi mm)
0.2
Sprinkle Water Amount (L/m min)
0.1-0.2
Folding Width (mm)
42
Number of Holes
6 columns
Inner Diameter (phi mm)
20
Length (m)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural spraying
5
From Japan
On 2016-09-06 19:27:24
I cut it to 50M and use 2 pieces. It is sprinkled like a fountain and there is no uneven water spray. It is very easy to use because water pressure is applied equally even if you do not put out a lot of water. There is no problem inside the house, but use on the open ground is used on the day without wind as it will be uneven when there is wind.