Buy more than* S$200* and get FREE SHIPPING

  • Watering Tube EVAFLOW
  • Watering Tube EVAFLOW
  • Watering Tube EVAFLOW

Watering Tube EVAFLOW -

5.00 (1)
Item.#
03657736
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Fine spraying.
Uniformity of Watering (m)
60
Hole Pitch (mm)
22
Maximum Working Pressure (MPa)
0.1
Hole Diameter (phi mm)
Slit
Sprinkle Water Amount (L/m min)
0.2-0.5
Folding Width (mm)
42
Number of Holes
Four columns
Inner Diameter (phi mm)
20
Length (m)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During brine cultivation
5
From Japan
On 2016-06-13 07:39:27
I always use this. It is easy to use and convenient.
This review is about item#03657736.