Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Watering Tube EVAFLOW

Watering Tube EVAFLOW -

4.00 (1)
Item.#
03657745
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Root spraying
Uniformity of Watering (m)
70
Hole Pitch (mm)
25
Maximum Working Pressure (MPa)
0.1
Hole Diameter (phi mm)
0.2
Sprinkle Water Amount (L/m min)
0.2-0.4
Folding Width (mm)
42
Number of Holes
Two rows
Inner Diameter (phi mm)
20
Length (m)
100
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Asparagus cultivation
4
From Japan
On 2016-08-26 16:10:10
Although it is nearly full marks, due to the characteristics of the area, the groundwater is clogged with a lot of money. I wish I could use it for two years.
This review is about item#3657745.