Buy more than* S$200* and get FREE SHIPPING

  • Watering Tube EVAFLOW
  • Watering Tube EVAFLOW
  • Watering Tube EVAFLOW

Watering Tube EVAFLOW -

Item.#
03657754
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
One side spraying
Uniformity of Watering (m)
50
Hole Pitch (mm)
40
Maximum Working Pressure (MPa)
0.1
Hole Diameter (phi mm)
0.2-0.3
Sprinkle Water Amount (L/m min)
0.2-0.5
Folding Width (mm)
42
Number of Holes
Four columns
Inner Diameter (phi mm)
20
Length (m)
100