Buy more than* S$200* and get FREE SHIPPING

  • Work Belt

Work Belt EA925KD-1

by ESCO
4.00 (3)
Item.#
03658234
Mfr.#
EA925KD-1
Package Qty.
1PC
Ship pack of
1
15.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Length (mm)
1100
Weight (g)
136
ESCO Part Number
EA925KD-1
Belt Width (mm)
50
Material
Nylon
Buckle
One-touch buckle
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Electrical construction work
2
From Japan
On 2015-11-02 17:20:51
I bought a new one because I used to decay so far, I was surprised to pick up the actual thing. Thicker than the previous belt (About half) It was prepared to be 20 years if it was this. I am sorry to think that it is the same thickness as I am currently using it from the price. Because it is used for business use, it seems that it will be about 5 years at this thickness.
This review is about item#03658261.
Various supplies used for stock in lap bag
5
From Japan
On 2015-09-22 19:31:22
It is wide and it gets better. Pricing is also good, I recommend
This review is about item#03658234.
Tool bag lining
5
From Japan
On 2014-03-28 13:53:12
I think that it is good to have utensils at high places and have a strong rising width
This review is about item#03658347.