Buy more than* S$200* and get FREE SHIPPING

  • Suspenders

Suspenders EA925KD-32

4.17 (29)
Package Qty.
Ship pack of
28.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Belt Width (mm)
Navy Blue
(Belt) cloth rubber, (clip) Steel, (cross patch) Leather
Customer Reviews
5 star 15
4 star 9
3 star 2
2 star 1
1 star 2
Review Rating: 4.17
29 Customer Reviews
The reviews are automatic translation.
As a suspender
From Japan
On 2018-02-11 16:35:58
Always, I am purchasing. After six months rubber gets stretched.
This review is about item#3658286.
To alleviate the condition while waiting for rectal disinfection therapy.
From Japan
On 2017-12-20 09:38:27
Unexpectedly it seems that there is a pulling force because it is made sturdy. I thought that the opening of the gripper should be a little wider. It seems that it is surprising and usable to pinch a nylon sponge for kitchen in pants. ,
This review is about item#3658295.
Sorting of goods · Unloading from the platform
From Japan
On 2017-12-13 00:19:23
It is used to prevent sliding pull of winter pants. There was also in the opinion of the other, but the fasteners are powerful, I worry about breaking. The width of the rubber is wide so the burden on the shoulder is small and there is no pressure feeling. I think that rubber is stretchy than I thought, but it is a very good item.
This review is about item#03658286.
For motorcycles
From Japan
On 2017-12-09 14:51:29
I bought it for bike pants. Making is solid and perfect. However, since the clip is too powerful to hurt the fabric, use a thick rubber in between. That will solve it. It is recommended to consider price and make.
Interior cloth construction
From Japan
On 2017-10-23 11:36:03
With firm construction, parts of other hardware and others are not broken until rubber gets caught. Since the whole stretches to the movement of the upper body during work, the weight is not biased on one shoulder, and the hand is also easy to move. The stiff shoulder became better than the nylon belt.
This review is about item#3658277.
For work ... · · ·.
From Japan
On 2017-09-24 15:19:24
I am using it for work. Because the width of the band is wide, the burden on the shoulder is less.
This review is about item#3658295.
Used instead of pants belt
From Japan
On 2017-06-13 17:29:29
Working trousers used, width of the belt is sufficient, back metal fittings are hard to come off.
This review is about item#3658295.
Used for overpants for motorcycles
From Japan
On 2017-06-04 21:02:12
Rubber width is wide and strong. Heavy overpants are also hung properly. Because the clip is made of metal, the fabric of the wear hurts as it is. It corresponds with this cloth.
This review is about item#3658295.
Prevent slippage of work clothes
From Japan
On 2016-08-15 17:26:24
I seemed to be strong, so I bought it. Although it responded to expectation, in the midsummer, sweat absorption / drying can not be in time.
This review is about item#3658295.
Everyday use
From Japan
On 2016-07-20 11:48:57
Although I have patronized for many years, it is durable with a construction which was considerably catchy. Depending on how much weight you will put on, you will have rubber part for 1 or 2 years even if you use it everyday. However, since the biting part is very strong and sharp, holes are opened in G pan if there is no leather etc.