Buy more than* S$200* and get FREE SHIPPING

  • Keyboard
  • Keyboard
  • Keyboard
  • Keyboard
  • Keyboard
  • Keyboard
  • Keyboard

Keyboard -

3.80 (15)
Item.#
03659285
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
12.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Stop using if water or a piece of metal got into the product.* Do not disassemble or modify the product., Stop using if water or a piece of metal got into the product.* Do not disassemble or modify the product.
Interface
USB
Key Strokes (mm)
3.5
OS Support
Windows 2000/XP/2003/Vista/Win 7/Win8
Outside Dimension (mm)
440x135x20
Color
Black
Manual
manual
Key Pitch (mm)
19
Keyboard Layout
Japanese 109 key, (JISx6002)
Cable Length (m)
1.5
Weight (g)
430
Material
ABS
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 2
1 star 2
Review Rating: 3.80
15 Customer Reviews
The reviews are automatic translation.
Office of PC
5
From Japan
On 2017-03-19 07:43:04
It is making very good for the price, it feels good slapping sound is also quiet.
This review is about item#03659285.
Use at home
5
From Japan
On 2017-02-17 10:58:52
Purchased for home PC. Enough to use at a cheap price, cost performance and high practicality, I like. Now is the purchase plan in the company.
This review is about item#3659285.
Purchased as a previous replacement
1
From Japan
On 2017-01-28 21:42:44
Although I bought because it was out to the replacement of the previous mono618 as a replacement, I regret that I can not quite different key touch, stroke, also key number. Goodness of the previous model did not have one.
This review is about item#3659285.
As for the preliminary on-site PC
5
From Japan
On 2016-12-13 15:12:32
In the thin-and-light, key touch is also not bad. Buttons, such as volume or sleep that is attached to the new PC does not have, but it does not take particularly care.
This review is about item#3659285.
computer
5
From Japan
On 2016-10-14 16:36:11
Cheap think higher good quality key touch
This review is about item#3659285.
Used as a keyboard of the company's notebook computer
5
From Japan
On 2016-07-06 16:27:25
Before the time of purchase, there is a Hiragana engraved characters is large keys and small key of the key, but was interesting, this purchase is not the same as the famous maker goods have been unified engraved character size. It was purchased all times also have been used without problem. Good is a commodity.
This review is about item#03659285.
PC
5
From Japan
On 2016-06-07 20:33:22
So I do not think this price. I absolutely buy! !
This review is about item#03659285.
Use the auxiliary keyboard of the tablet
5
From Japan
On 2016-05-19 08:44:39
Big, it also has to come in handy numeric keypad. It is also good COSPA.
This review is about item#03659285.
keyboard
3
From Japan
On 2016-03-21 18:14:24
Light and I'm good, something plastic distinctive smell .... Well, either because this is the price, it can not be helped.
This review is about item#03659285.
Internal use of the inspection machine
5
From Japan
On 2015-10-30 13:17:20
Is cute mark of Monotarou
This review is about item#03659285.