Buy more than* S$200* and get FREE SHIPPING

  • Optical Mouse
  • Optical Mouse
  • Optical Mouse

Optical Mouse -

3.36 (33)
Item.#
03659294
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
7.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Stop using if water or a piece of metal got into the product.* Do not disassemble or modify the product., Stop using if water or a piece of metal got into the product.* Do not disassemble or modify the product.
Number of Buttons
Three (including wheel button)
LED Color
Red
Connector Shape
USB A type
Weight (g)
68
Dimension (mm)
95x55x39
Interface
USB
Resolution
1000dpi
Reading Method
Optical sensor method (without the ball)
OS Support
Windows 2000/XP/2003/Vista/Win 7/Win8
Color
Black
Material
ABS
Customer Reviews
5 star 9
4 star 7
3 star 7
2 star 7
1 star 3
Review Rating: 3.36
33 Customer Reviews
The reviews are automatic translation.
Used in desk work
4
From Japan
On 2017-03-06 15:24:53
Anyway, it is simple. We do not know the durability just bought, but there is no problem in function. Since there is no rubber coating on the wheel, but you also feel that easy to slightly slip, or would not be good if you use knowingly since there is no worry about sticky with aging in reverse.
This review is about item#3659294.
Office business
5
From Japan
On 2016-12-19 10:58:47
I use normally every day. I like the cost path Hohmann vinegar.
This review is about item#3659294.
House of the PC business
4
From Japan
On 2016-12-15 21:07:23
Wheel only complaint points finger touch is bad feeling in the plastic. It code when compared to the previous PB mouse does not get in the way of slimming operation, adapt to the hand other than the so but height is secured small. In very happy considering the price, I bought three total.
This review is about item#3659294.
As for the preliminary on-site PC
5
From Japan
On 2016-12-13 15:11:25
There is no problem with the low price, but function. Easy-to-use light and rather. Roller is the feeling that a little less stable feeling.
This review is about item#3659294.
PC work
5
From Japan
On 2016-11-24 14:45:51
Price was purchased because the cheap. The men, I feel the kana little smaller.
This review is about item#3659294.
The input of the personal computer
5
From Japan
On 2016-10-14 17:24:06
Because the exchange of each mouse so well code is bad contact Price is cheaper is better Cordless uses quicker and reduces the battery hesitation
This review is about item#3659294.
computer
3
From Japan
On 2016-10-14 16:36:50
It might be too little lightweight Happy with the price
This review is about item#3659294.
Mouse go out for the PC
3
From Japan
On 2016-09-22 19:54:25
Since the mouse go out for the PC to Toka or forgotten in hotels I bought this. You can use the ordinary, but it was broken or in about one year due to Dari wildly the area just to the well-off or bag. Currently the two eyes. I want out also laser mouse version.
This review is about item#3659294.
Inexpensive mouse wanted for the time being.
3
From Japan
On 2016-07-07 10:58:22
Similar things, was sorry to have been sold at 100 yen shop.
This review is about item#03659294.
Mouse of the personal computer
1
From Japan
On 2016-06-25 09:17:20
28.5. Is due to buy = defective products is 26 days. Also mouse needle one day two to three times the connection many times a failure has now been normal then working replacement to disappear can not be set to be restarted can not operate = So Elecom M-BL24UBS from the screen. Improvements will be needed! !
This review is about item#03659294.