Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Watering Tube M
  • Watering Tube M
  • Watering Tube M
  • Watering Tube M

Watering Tube M -

4.50 (2)
Item.#
03659364
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Adaptable Crop
[Fruits and vegetables] strawberries, peppers, Cucumber, eggplant, Bokumaboku, Sui force other leafy vegetables [] Horen grass, garland chrysanthemum, leek, Mitsuba, lettuce, komatsuna other [flowering plants] Bok Turkey bellflower, Kasumi grass, carnations, statice, chrysanthemum, edible chrysanthemum, gerbera, Angel other [nursery] rice, strawberry [runner-up, planting], melons, and other nursery [root vegetables] carrot, radish, asparagus, burdock other
Operating Pressure Range (MPa)
0.01-0.04
Material
Black special polyethylene
Fold Diameter (mm)
52 (equivalent diameter: Phi28)
Hole Diameter (phi mm)
0.2
Length (m)
100
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Irrigation
5
From Japan
On 2016-08-11 16:23:02
The cost is reasonable and water is evenly sprayed, it exactly times with the quality of the manufacturer's products. However, since the material is wound only, care must be taken not to unravel when handling it separately. I do not mind.
This review is about item#3659364.
Lawn sprinkling water
4
From Japan
On 2016-07-28 08:05:33
Materials are solid and are handy.
This review is about item#03659364.