Buy more than* S$200* and get FREE SHIPPING

  • Watering Tube M-03
  • Watering Tube M-03
  • Watering Tube M-03
  • Watering Tube M-03

Watering Tube M-03 -

4.00 (1)
Item.#
03659382
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adaptable Crop
[Fruits and vegetables] strawberries, peppers, Cucumber, eggplant, Bokumaboku, Sui force other leafy vegetables [] Horen grass, garland chrysanthemum, leek, Mitsuba, lettuce, komatsuna other [flowering plants] Bok Turkey bellflower, Kasumi grass, carnations, statice, chrysanthemum, edible chrysanthemum, gerbera, Angel other [nursery] rice, strawberry [runner-up, planting], melons, and other nursery [root vegetables] carrot, radish, asparagus, burdock other
Operating Pressure Range (MPa)
0.01-0.04
Material
Black special polyethylene
Fold Diameter (mm)
52 (equivalent diameter: Phi28)
Hole Diameter (phi mm)
0.3
Length (m)
100
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Irrigation of fruit trees
4
From Japan
On 2017-07-24 13:13:12
Is there not a purchase law for Sumi Sansui Tube Strainer
This review is about item#3659398.