Buy more than* S$200* and get FREE SHIPPING

  • Watering Tube Wide
  • Watering Tube Wide
  • Watering Tube Wide
  • Watering Tube Wide

Watering Tube Wide -

5.00 (1)
Item.#
03659425
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* "Watering Tube Wide" is a perforated pipe which has been developed for outdoors only. * Please use it always within the proper working pressure range. In addition, even within the proper working pressure range, please open and close the valve carefully in order to prevent explosion caused by water hammer, etc. * Dragging and bending a hose cause of the decline years of endurance and damages. * In the case of using the bad quality water, please use the disk filter (more than 80 mesh).
Operating Pressure Range (MPa)
0.05-0.2
Material
Black special polyethylene
Fold Diameter (mm)
62 (equivalent diameter: Phi34)
Length (m)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Seedling watering
5
From Japan
On 2017-03-19 01:00:14
It was nice to sprinkle water very widely. I would like to continue using this product.
This review is about item#03659425.