Buy more than* S$200* and get FREE SHIPPING

  • Watering Tube Wide
  • Watering Tube Wide
  • Watering Tube Wide
  • Watering Tube Wide

Watering Tube Wide -

5.00 (2)
Item.#
03659434
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
* "Watering Tube Wide" is a perforated pipe which has been developed for hothouse only. * Please use it always within the proper working pressure range. In addition, even within the proper working pressure range, please open and close the valve carefully in order to prevent explosion caused by water hammer, etc. * Dragging and bending a hose cause of the decline years of endurance and damages. * In the case of using the bad quality water, please use the disk filter (more than 80 mesh).
Operating Pressure Range (MPa)
(5.4m frontage House) 0.05 before and after, (6.0m frontage House) 0.10 before and after, (7.2m frontage House) 0.15 before and after
Material
Black special polyethylene
Fold Diameter (mm)
62 (equivalent diameter: Phi34)
Length (m)
100
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For seedling water supply
5
From Japan
On 2017-05-02 20:05:52
Until now I used a small sprinkler etc, but the irrigation situation was not uniform and there was a difference in growth, but this time using Sumisansei, the variability of growth of rice seeds suffered for more than 10 years has gone away More quickly this product I wish I had met
This review is about item#3659434.
House irrigation
5
From Japan
On 2016-10-31 20:03:03
Irresistible evenly and useful. In the house this is the easiest to use.
This review is about item#3659434.