Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Watering Tube
  • Watering Tube
  • Watering Tube
  • Watering Tube

Watering Tube -

Item.#
03659443
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
After sowing, regular planting period promoting rooting, growing period watering.
Adaptable Crop
Leafy vegetables such as (House and open field, the entire surface watering)
Fold Diameter (mm)
62
Operating Pressure Range (MPa)
0.1-0.2
Sprinkle Water Amount(L/min)
1.75
Sprinkling Range (m)
5.4
Hose Diameter (phi mm)
34
Length (m)
100