Buy more than* S$200* and get FREE SHIPPING

  • Mist Ace S54
  • Mist Ace S54
  • Mist Ace S54
  • Mist Ace S54

Mist Ace S54 -

5.00 (1)
Item.#
03659452
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
* In order to use within the proper pressure, installation of a pressure gauge (0.5MPa) is recommend. Visual estimation may result in explosion, and uneven growth.* Dedicated sling must be within 1m. The tube should not be slack, support the ends with fixing pile, and pull in tension rubber.* Use with filter such as SNZ fine filter 50 (over 120 mesh).
Fold Diameter (mm)
62 (equivalent diameter: Phi34)
Length (m)
100
Material
Black special polyethylene
Purpose
For spinach, soft vegetables, rice seedling
Operating Pressure Range (MPa)
0.12-0.15
Type
Side Irrigation
Compatible
(House) 4.5 over 6.0m frontage
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Nursery inside the house
5
From Japan
On 2018-02-12 13:00:55
It is easy to construct and I like it very much. The price is also cheap.
This review is about item#3659452.