Buy more than* S$200* and get FREE SHIPPING

  • Mist Ace S72
  • Mist Ace S72
  • Mist Ace S72
  • Mist Ace S72

Mist Ace S72 -

5.00 (2)
Item.#
03659468
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* In order to use within the proper pressure, installation of a pressure gauge (0.5MPa) is recommend. Visual estimation may result in explosion, and uneven growth.* Dedicated sling must be within 1m. The tube should not be slack, support the ends with fixing pile, and pull in tension rubber.* Use with filter such as SNZ fine filter 50 (over 120 mesh).
Fold Diameter (mm)
62 (equivalent diameter: Phi34)
Length (m)
100
Material
Black special polyethylene
Purpose
For spinach, soft vegetables, rice seedling
Operating Pressure Range (MPa)
0.12-0.15
Type
Side Irrigation
Compatible
(House) 6.3 over 7.2m frontage
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sprinkling water works in the house
5
From Japan
On 2016-05-24 07:58:57
I am very satisfied.
This review is about item#03659468.
Making rice plants
5
From Japan
On 2016-04-24 01:08:39
Reducing rice watering work was reduced.
This review is about item#03659468.