Buy more than* S$200* and get FREE SHIPPING

  • Packer Type Sling 22S

Packer Type Sling 22S SType

5.00 (1)
Item.#
03659556
Mfr.#
SType
Package Qty.
1PC
Ship pack of
1
3.02 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
For setting up a mist ace S54/72 to house side
Mounting Space (cm)
-100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
House irrigation
5
From Japan
On 2015-11-26 19:24:25
The price was also cheap and easy to use.
This review is about item#03659556.