Buy more than* S$200* and get FREE SHIPPING

  • Knee Pad

Knee Pad EA926BB-2

by ESCO
3.00 (2)
Item.#
03659643
Mfr.#
EA926BB-2
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (mm)
180x240
Thickness (mm)
(Cloth part) 10
Material (cup parts)
Plastic
Specification
hook and loop fastener. 1 set of left and right.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Welding operation
1
From Japan
On 2014-10-04 18:50:05
For the work of the low position is large, it was purchased in order to stabilize the body with the knee. I certainly not hurt with the knee on the floor and scaffolding plate of checker plate, but the resin of the hemisphere, which is fixed to the surface of the pad, the body is not stable slipped a flop. In my determined that the application does not seem suitable. Also two of the Velcro with a rubber band can be firmly fixed on the knee to, to make the product is by no means bad. Only (without resin portion of the hemisphere) pad, I thought it that it is sufficient and yet processing of anti-wear to the surface.
This review is about item#03659616.
Car polishing work
5
From Japan
On 2013-11-19 10:01:44
Was purchased on our side is a thing of the largest size. The material of the surface is likely to use a relatively long and have become a thing hard to break even rubbing on the ground, and the like. I think that I'm probably contains urethane on the back, but did not feel the pain even in the work of the knees. Fit so that even with two bands of Velcro is perfect. It did not sometimes fall shift. The improvement request point, and enjoy a little more a lot of scope to be stopped at the Magic Tape I think the fine adjustment of the degree of adhesion to the knee may be. Since it is generally a good feeling, it is recommended for work often trader's knees.
This review is about item#03659643.