Buy more than* S$200* and get FREE SHIPPING

  • Watering Tube for Strawberry
  • Watering Tube for Strawberry
  • Watering Tube for Strawberry
  • Watering Tube for Strawberry
  • Watering Tube for Strawberry

Watering Tube for Strawberry -

Item.#
03659662
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Adaptable Crop
For strawberry Honpo, dense planting crops other such as green onion
Fold Diameter (mm)
58 (equivalent diameter: Phi32)
Hole Diameter (phi mm)
0.4
Hole Pitch (mm)
One side 60 (30mm staggered)
Operating Pressure Range (MPa)
0.01-0.04
Material
Black special polyethylene