Buy more than* S$200* and get FREE SHIPPING

  • Water Absorption Mop, Sponge

Water Absorption Mop, Sponge EA928AB-15

2.50 (4)
Item.#
03661481
Mfr.#
EA928AB-15
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Width (mm)
280
Overall Length (mm)
About 880 - 1260
Weight (kg)
0.9
Material
(Body) Aluminum ABS resin, (sponge) PVA
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
clean up
2
From Japan
On 2016-06-21 10:36:23
After using about 10 times (about 1 month) the sponge was torn. Water absorption is good, but it is regrettable.
Water supply in the tank
1
From Japan
On 2016-04-14 17:37:18
The sponge broke when squeezing. The sponge becomes ticky. It seems necessary to make it wet with water and soften it before use. It is rather troublesome.
This review is about item#03661481.
Wipe off condensation on the window
4
From Japan
On 2013-02-22 19:06:58
The water absorbency is satisfactory, but the restriction after sweeping is sweet. I would like to ask for it at a slightly lower price.
This review is about item#03661481.
Condensation wiping of air conditioning outlet
3
From Japan
On 2011-08-19 12:03:40
Although it is not actually used yet, in order to peel off the protective film of the sponge part, it is necessary to remove four screws once. Also, after actually containing tap water and squeezing it with a lever, I could squeeze it even if I grasp the sponge with my hand. Because I use this kind of product for the first time, it is like feeling like this. By the way, are you selling replacement sponges?
This review is about item#03661481.