Buy more than* S$200* and get FREE SHIPPING

  • 220mm Mini Broom Set

220mm Mini Broom Set EA928AD-1

by ESCO
4.00 (2)
Item.#
03661603
Mfr.#
EA928AD-1
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
85
Dimension (mm)
(Dustpan) 160x220
Material
(Pattern) polyethylene, (hair) polypropylene
Overall Length (mm)
215
Width (mm)
(Tip) 130
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the grave
3
From Japan
On 2016-07-08 08:42:59
I wish a little longer, though. .
This review is about item#03661603.
Cleaning floor cleaning on the desk
5
From Japan
On 2014-08-31 15:07:12
Because it is school management, cleaning of the student 's desk is essential. Eraser rubber can be removed well. The floor is also best suited for taking out the trash which was brought by mop when not vacuuming.
This review is about item#03661603.